Shop All Arbors
Erickson
Shell Mill Holder, CV50, 1/2
Mfr # CV50BSM2C050550
Zoro # G3561221
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 139.70mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 0.5600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 3-7/8" |
Pilot Length | 0.5600 in |
Pilot Dia. | 1/2 in |
Overall Length | 255.57mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 139.70mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CV50,1/2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/16" (84821)
- GERBER Knife, Fine Blade Edge (46009)
- KO-KEN Push and Pull Ratchet Set 12, 14mm 6 Point 3 pieces (1206)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5024MH)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- PARLEC Shell Mill Holder, CAT50, Pilot Di 1.50 In (C50-15SM2)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- Erickson Arbors