Shop All Arbors
Erickson
Shell Mill Holder, CV50, 1
Mfr # CV50BTDSMC1001250
Zoro # G3558570
product price: $4,505.99
/ea
Free Shipping & Returns
$4,505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 317.50mm
- Coolant Fed Coolant Through
- Pilot Length 0.6882 in
- Body Dia. 3.8370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 0.6882 in |
Body Dia. | 3.8370" |
Pilot Dia. | 1 in |
Overall Length | 436.58mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 317.50mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 1 in, Pilot Length 0.6882 in, Projection 317.50mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (446791)
- GEARWRENCH 9mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86409)
- KLEIN TOOLS 8 1/2 in End Cutting Nipper Uninsulated (D232-8)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (11766)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- CLESCO 1/2" Hole Nut Type Arbor 3/8 X 3-1/4 W/Stampflangwasher (W-34)
- Erickson Arbors