Shop All Arbors
Erickson
Shell Mill Holder, CV50, 1
Mfr # CV50BSMC100200
Zoro # G3561982
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 50.80mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 0.6900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 3-7/8" |
Pilot Length | 0.6900 in |
Pilot Dia. | 1 in |
Shank Dia. | 2-3/4 in |
Overall Length | 169.88mm |
Details
Item | Shell Mill Holder |
Projection | 50.80mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CV50,1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 5-1/2in REVERSIBLE BENCH VISE WITH 360° SWIVEL BASE (60888)
- HOUGEN 16MM X 25MM 12,000-Series Annular Cutter (12316)
- FACOM Adj. Hook Spanner Wrench, L 215mm (FA-115A.50)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- STM JT33 MT3 Drill Chuck Arbor (326918)
- HOUGEN Small Arbor for in.14,000-Series in. Holcutters (14001)
- Erickson Arbors