Shop All Arbors
Erickson
Shell Mill Holder, CV50, 1
Mfr # CV50BSM2C100400
Zoro # G3561571
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 101.60mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 0.6900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 3-7/8" |
Pilot Length | 0.6900 in |
Pilot Dia. | 1 in |
Shank Dia. | 2-3/4 in |
Overall Length | 220.68mm |
Details
Item | Shell Mill Holder |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 1 in, Pilot Length 0.6900 in, Projection 101.60mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 120-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (433494)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (16218)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- HHIP 3/4" High Speed Steel Square Push Broach (2006-0138)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- DRILL AMERICA 2MT Taper Shank # Jacobs Taper Chuck Arbor (DEWA0202)
- Erickson Arbors