Shop All Arbors
Erickson
Shell Mill Holder, CV50, 1-1/4
Mfr # CV50SA125400
Zoro # G3859832
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 101.60mm
- Coolant Fed Non-Coolant Through
- Pilot Length 1.0940 in
- Body Dia. 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 1.0940 in |
Body Dia. | 3-7/8" |
Pilot Dia. | 1-1/4 in |
Overall Length | 231.00mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 101.60mm |
Coolant Fed | Non-Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CV50,1-1/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- KD TOOLS Combo Non-Ratcheting Wrench - 12mm (81669)
- KO-KEN Socket 5.5mm 6 Point 23mm 1/4 Sq. Drive (12400M-5.5)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- JACOBS AO803 Arbor Bridgeport Taper/3JT (7340DN)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- Erickson Arbors