Shop All Arbors
Erickson
Shell Mill Holder, CV50, 1-1/4
Mfr # CV50BSMC125550
Zoro # G3560101
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 139.70mm
- Coolant Fed Coolant Through
- Pilot Length 0.6900 in
- Body Dia. 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV50 |
Pilot Length | 0.6900 in |
Body Dia. | 3-7/8" |
Pilot Dia. | 1-1/4 in |
Overall Length | 258.78mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 139.70mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CV50,1-1/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4323)
- ONSRUD Routing End Mill, Downcut, 5/8, 1 5/8, 3 1/2 (57-380)
- URREA 3/4" drive 6-point short impact socket 1/2" (7508)
- APEX TOOL GROUP Magnetic Isolated Bit Holder, 1/4", Hex (CAEBH2C)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- DRILL AMERICA 4MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0403)
- DICO PRODUCTS Arbor Adaptor with 1/4" Round Mounted M (7600071)
- Erickson Arbors