Shop All Arbors
Erickson
Shell Mill Holder, CV50, 1-1/2
Mfr # CV50BSMC150240
Zoro # G3558799
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 60.96mm
- Coolant Fed Coolant Through
- Body Dia. 3-7/8"
- Pilot Length 0.9380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV50 |
Body Dia. | 3-7/8" |
Pilot Length | 0.9380 in |
Pilot Dia. | 1-1/2 in |
Shank Dia. | 2-3/4 in |
Overall Length | 186.39mm |
Details
Item | Shell Mill Holder |
Projection | 60.96mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 1-1/2 in, Pilot Length 0.9380 in, Projection 60.96mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA34CT)
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J07525L)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (464)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- WILLIAMS Bahco Quick-Change Arbor 7/16in. Hex Shank - (3834-ARBR-11152QC)
- Erickson Arbors