Shop All Arbors
Erickson
Shell Mill Holder, CV40, 5/8
Mfr # CV40SA062400
Zoro # G3770199
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Pilot Length 0.7800 in
- Body Dia. 2-1/2"
- Taper Size CV40
- Projection 101.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pilot Length | 0.7800 in |
Body Dia. | 2-1/2" |
Taper Size | CV40 |
Pilot Dia. | 5/8 in |
Overall Length | 189.66mm |
Shank Dia. | 1-3/4 in |
Details
Coolant Fed | Coolant Through |
Item | Shell Mill Holder |
Projection | 101.60mm |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 5/8 in, Pilot Length 0.7800 in, Projection 101.60mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 18 pcs (423)
- PRIMEFIT Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK (BG1002-4b)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU5)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- DRILL AMERICA 5/8" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4101)
- Erickson Arbors