Shop All Arbors
Erickson
Shell Mill Holder, CV40, 3/4
Mfr # CV40BSM2C075600
Zoro # G3558150
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Projection 152.40mm
- Coolant Fed Coolant Through
- Pilot Length 0.6890 in
- Body Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV40 |
Pilot Length | 0.6890 in |
Body Dia. | 2-1/2" |
Pilot Dia. | 3/4 in |
Shank Dia. | 1-3/4 in |
Overall Length | 238.13mm |
Details
Item | Shell Mill Holder |
Projection | 152.40mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CV40,3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel Set, Not Tether Capable (J86000)
- POWERBUILT 1/2" Drive 9/16" Impact Socket (647152)
- APEX TOOL GROUP WRENCH COMB RATCH FLEX 9/16 12 PT (GWR9709)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 8mm (80254)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- STM JT4 MT4 Drill Chuck Arbor (326922)
- Erickson Arbors