Shop All Arbors
Erickson
Shell Mill Holder, CV40, 1/2
Mfr # CV40BSMC050138
Zoro # G3557773
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Projection 35.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.5600 in
- Body Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV40 |
Pilot Length | 0.5600 in |
Body Dia. | 2-1/2" |
Pilot Dia. | 1/2 in |
Overall Length | 117.57mm |
Shank Dia. | 1-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 35.00mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1/2 in, Pilot Length 0.5600 in, Projection 35.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Screwdrivers, 1/4" Hex Chuck (DCF630B)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.5" Shank (599-792-3)
- TITAN 1/4"; 3/8"; 1/2" Drive Impact Socket Adapter Set SAE (15206)
- IRWIN Wood Drilling Bit, Forstner, 3/8" Bit dia. (1966895)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- BLAIR EQUIPMENT CO HOLE CUTTER QUAD LEAD ARBOR (BL14609)
- Erickson Arbors