Shop All Arbors
Erickson
Shell Mill Holder, CV40, 1
Mfr # CV40ZBSMC100100
Zoro # G3561632
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Projection 25.40mm
- Coolant Fed Coolant Through
- Body Dia. 2-1/2"
- Pilot Length 0.6890 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV40 |
Body Dia. | 2-1/2" |
Pilot Length | 0.6890 in |
Pilot Dia. | 1 in |
Overall Length | 111.13mm |
Shank Dia. | 1-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 25.40mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1 in, Pilot Length 0.6890 in, Projection 25.40mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- EREM Tweezers Antimagnetic Micro Fine (65ASA)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- MILWAUKEE TOOL Small Thread Arbor, 1/4" Shank (49-56-6950)
- Erickson Arbors