Shop All Arbors
Erickson
Shell Mill Holder, CV40, 1
Mfr # CV40BSMC100600
Zoro # G3558080
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Projection 152.40mm
- Coolant Fed Coolant Through
- Pilot Length 0.6890 in
- Body Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | CV40 |
Pilot Length | 0.6890 in |
Body Dia. | 2-1/2" |
Pilot Dia. | 1 in |
Shank Dia. | 1-3/4 in |
Overall Length | 238.13mm |
Details
Item | Shell Mill Holder |
Projection | 152.40mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1 in, Pilot Length 0.6890 in, Projection 152.40mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 25 Pack (SP402D-25B)
- RIDGID Wear Plate (40955)
- LENOX Band Saw Blade, 9 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (77360D2B92970)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- AMPG Shell End Mill Arbor Screw, 1/2-20 (Z1502)
- Erickson Arbors