Shop All Arbors
Erickson
Shell Mill Holder, CV40, 1
Mfr # CV40BSM2C100400
Zoro # G3557414
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Projection 101.60mm
- Coolant Fed Coolant Through
- Pilot Length 0.6890 in
- Body Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV40 |
Pilot Length | 0.6890 in |
Body Dia. | 2-1/2" |
Pilot Dia. | 1 in |
Shank Dia. | 1-3/4 in |
Overall Length | 187.33mm |
Details
Item | Shell Mill Holder |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ANSI B5.50 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,CV40,1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16 in., 6-19 mm) (WBE91301)
- BLACK & DECKER 20V MAX* Cordless Random Orbital Sander (BDCRO20C)
- KIPP Star Grip, DIN 6336 Similar, D=M10X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X50)
- BESSEY Repl Clamp Morpad, V-Grooved, 1-1/2 In (3101193)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- HOUGEN Arbor for Sheet Metal Holcutters (14009)
- STM JT4 MT3 Drill Chuck Arbor (326914)
- Erickson Arbors