Shop All Arbors
Erickson
Shell Mill Holder, CV40, 1-1/2
Mfr # CV40BSMC150241
Zoro # G3558001
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV40
- Projection 61.21mm
- Coolant Fed Coolant Through
- Pilot Length 0.9370 in
- Body Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | CV40 |
Pilot Length | 0.9370 in |
Body Dia. | 2-1/2" |
Pilot Dia. | 1-1/2 in |
Overall Length | 153.26mm |
Shank Dia. | 1-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 61.21mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1-1/2 in, Pilot Length 0.9370 in, Projection 61.21mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Mason Line Rfl Ylw 500' (35465)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- APEX TOOL GROUP 3/8" Square Drive, 10mm Metric Socket, 6 Points (OSMB-10MM23)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- BAHCO Bahco Arbor, 7/16" Hex Shank (3834-ARBR-11152)
- Erickson Arbors