Shop All Arbors
Erickson
Shell Mill Holder, BTKV50, 2-3/4
Mfr # BTKV50BTDSMC27320M
Zoro # G3558753
product price: $5,824.99
/ea
Free Shipping & Returns
$5,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BTKV50
- Projection 320.00mm
- Coolant Fed Coolant Through
- Pilot Length 20.50mm
- Body Dia. 99.9700mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BTKV50 |
Pilot Length | 20.50mm |
Body Dia. | 99.9700mm |
Pilot Dia. | 2-3/4 in |
Shank Dia. | 69.8500mm |
Overall Length | 442.30mm |
Details
Item | Shell Mill Holder |
Projection | 320.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BTKV50, Pilot Dia. 2-3/4 in, Pilot Length 20.50mm, Projection 320.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 7/16" x 1/2" Drive Double Flare Nut Wrench - 661416 (661416)
- BOSCH L-RACK Tool Case, Plastic, Blue, 17-1/2 in W x 13-1/2 in D x 12 in H (L-RACK)
- VEGA Hex 5Mm Power Bit x 2-3/4 (170H050A)
- CRAFTSMAN Sockets, 1/2" Drive 5mm 12 Point Shallow (CMMT44236)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- STM JT3 MT3 Drill Chuck Arbor (326912)
- Erickson Arbors