Shop All Arbors
Erickson
Shell Mill Holder, BTKV50, 2-3/4
Mfr # BTKV50BSMC22045M
Zoro # G3559480
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BTKV50
- Projection 45.00mm
- Coolant Fed Coolant Through
- Body Dia. 99.9800mm
- Pilot Length 18.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BTKV50 |
Body Dia. | 99.9800mm |
Pilot Length | 18.50mm |
Pilot Dia. | 2-3/4 in |
Shank Dia. | 69.8500mm |
Overall Length | 165.30mm |
Details
Item | Shell Mill Holder |
Projection | 45.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BTKV50, Pilot Dia. 2-3/4 in, Pilot Length 18.50mm, Projection 45.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7/64 in. X 2-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016007)
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- DIABLO 7-1/4", 40-Teeth Circular Saw Blade (D0740X)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- VERSADRIVE HMT Rapid-Lock Extension Arbor 5 in. (111015-130)
- Erickson Arbors