Shop All Arbors
Erickson
Shell Mill Holder, BTKV50, 2-3/4
Mfr # BTKV50BSM2C16045M
Zoro # G3559164
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BTKV50
- Projection 45.00mm
- Coolant Fed Coolant Through
- Body Dia. 99.9800mm
- Pilot Length 16.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BTKV50 |
Body Dia. | 99.9800mm |
Pilot Length | 16.50mm |
Pilot Dia. | 2-3/4 in |
Overall Length | 163.30mm |
Shank Dia. | 69.8500mm |
Details
Item | Shell Mill Holder |
Projection | 45.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BTKV50, Pilot Dia. 2-3/4 in, Pilot Length 16.50mm, Projection 45.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Shear, 20V DC, 2,450 spm, Battery (DCS496B/DCB204)
- WESTWARD Die Stock, 2 In (318-2200)
- WIHA Insulated Ratcheting Wrench, SAE, 5-5/8" L (21327)
- SITEPRO ALQR20-DC Alum Heavy Duty Dual Clamp Tripod (01-ALQR20-DCB)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 1/2" Stem (89029)
- COLLIS WORKHOLDING BLANK END ARBOR (67704)
- Erickson Arbors