Shop All Arbors
Erickson
Shell Mill Holder, BTKV50, 1-1/4
Mfr # BTKV50BSMC125200
Zoro # G3559261
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BTKV50
- Projection 50.80mm
- Coolant Fed Coolant Through
- Pilot Length 0.6890 in
- Body Dia. 3.9362"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BTKV50 |
Pilot Length | 0.6890 in |
Body Dia. | 3.9362" |
Pilot Dia. | 1-1/4 in |
Overall Length | 170.08mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 50.80mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BTKV50, Pilot Dia. 1-1/4 in, Pilot Length 0.6890 in, Projection 50.80mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Square Poly Rafter Square (296)
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L (6895552)
- WILLIAMS Bahco 2in. Wavy Blade For 650 & 665 Scraper (850-1)
- OTC Mechanics Drill Guide Set (6982DGS)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- MILWAUKEE TOOL Small Thread Arbor, 1/4" Shank (49-56-6950)
- Erickson Arbors