Shop All Arbors
Erickson
Shell Mill Holder, BT50, 3/4
Mfr # BT50BSMC075400
Zoro # G3858572
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size BT50
- Projection 101.60mm
- Coolant Fed Coolant Through
- Body Dia. 3.9360"
- Pilot Length 0.6900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT50 |
Body Dia. | 3.9360" |
Pilot Length | 0.6900 in |
Pilot Dia. | 3/4 in |
Shank Dia. | 2-3/4 in |
Overall Length | 220.88mm |
Details
Item | Shell Mill Holder |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,BT50,3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- KLEIN TOOLS 24-Inch Round Bar (3247)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 14.50mm (C71325)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/16" HEX DRIVER 6" LEN (GP29106F)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- DICO PRODUCTS Arbor Adaptor with 1/4" Round Mounted M (7600071)
- Erickson Arbors