Shop All Arbors
Erickson
Shell Mill Holder, BT50, 2-3/4
Mfr # BT50CS40150M
Zoro # G3808349
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT50
- Projection 150.00mm
- Coolant Fed Coolant Through
- Body Dia. 100.00mm
- Pilot Length 41.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT50 |
Body Dia. | 100.00mm |
Pilot Length | 41.00mm |
Pilot Dia. | 2-3/4 in |
Shank Dia. | 69.8500mm |
Overall Length | 278.90mm |
Details
Item | Shell Mill Holder |
Projection | 150.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | JIS B6339 |
Description
Shell Mill Holder, Taper Size BT50, Pilot Dia. 2-3/4 in, Pilot Length 41.00mm, Projection 150.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (81729D2B82535)
- DREMEL Rechargeable Lithium-Ion Battery, 18V (B20V20)
- DYNABRADE Dynastraight Finishing Tool (13504)
- DRILL AMERICA #61 Cobalt Jobber Length Drill Bit (DWDCO61)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 1/2" Stem (89029)
- Erickson Arbors