Shop All Arbors
Erickson
Shell Mill Holder, BT50, 2-3/4
Mfr # BT50BTDSMC27320M
Zoro # G3561964
Free Shipping & Returns
$4,505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT50
- Projection 320.00mm
- Coolant Fed Coolant Through
- Pilot Length 20.50mm
- Body Dia. 99.9700mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT50 |
Pilot Length | 20.50mm |
Body Dia. | 99.9700mm |
Pilot Dia. | 2-3/4 in |
Shank Dia. | 69.8500mm |
Overall Length | 442.30mm |
Details
Item | Shell Mill Holder |
Projection | 320.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
Shell Mill Holder,BT50,2-3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- VULCAN C-Clamp Hd Swivel Tip 8In (JLO-058)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-24", 1.5" dia. (WTRTF-026)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- Erickson Arbors