Shop All Arbors
Erickson
Shell Mill Holder, BT50, 2-3/4
Mfr # BT50BSMC27150M
Zoro # G3859360
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT50
- Projection 150.00mm
- Coolant Fed Coolant Through
- Body Dia. 99.9800mm
- Pilot Length 20.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT50 |
Body Dia. | 99.9800mm |
Pilot Length | 20.50mm |
Pilot Dia. | 2-3/4 in |
Overall Length | 272.30mm |
Shank Dia. | 69.8500mm |
Details
Item | Shell Mill Holder |
Projection | 150.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | JIS B6339 |
Description
Shell Mill Holder, Taper Size BT50, Pilot Dia. 2-3/4 in, Pilot Length 20.50mm, Projection 150.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Magnetic Sweeper, Ferrite, 24 in. L (MSP-24)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.8mm (513-404-10E)
- IRWIN 6-1/2", 24-Teeth Saw Blade, Steel (15120)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB24X3)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- Erickson Arbors