Shop All Arbors
Erickson
Shell Mill Holder, BT50, 2-3/4
Mfr # BT50BSMC27100M
Zoro # G3859455
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT50
- Projection 100.00mm
- Coolant Fed Coolant Through
- Pilot Length 20.50mm
- Body Dia. 99.9800mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT50 |
Pilot Length | 20.50mm |
Body Dia. | 99.9800mm |
Pilot Dia. | 2-3/4 in |
Overall Length | 222.30mm |
Shank Dia. | 69.8500mm |
Details
Item | Shell Mill Holder |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
Shell Mill Holder,BT50,2-3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Teardrop Ratchet, Extra Long Hdle, 1/4inDr (81034XP)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 8-3/4 in. (1038)
- PROTO Tool Box, Steel, Red, 26 in W x 8-1/2 in D x 9-1/2 in H (J9969R)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- HHIP 1/4-1-1/4 in. 8 Piece Expanding Arbor Set (3906-4006)
- Erickson Arbors