Shop All Arbors
Erickson
Shell Mill Holder, BT50, 1-1/2
Mfr # BT50BSMC150400
Zoro # G3859589
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT50
- Projection 101.60mm
- Coolant Fed Coolant Through
- Body Dia. 3.9360"
- Pilot Length 0.9400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT50 |
Body Dia. | 3.9360" |
Pilot Length | 0.9400 in |
Pilot Dia. | 1-1/2 in |
Overall Length | 227.23mm |
Shank Dia. | 2-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BT50, Pilot Dia. 1-1/2 in, Pilot Length 0.9400 in, Projection 101.60mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/16)
- QUICKCABLE Crimp Kit, 50 A, Gray6 ga (124103-2001)
- STARRETT Combination Set (435-12-4R)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49230)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- Erickson Arbors