Shop All Arbors
Erickson
Shell Mill Holder, BT50, 1-1/2
Mfr # BT50BSMC150177
Zoro # G3859665
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT50
- Projection 44.96mm
- Coolant Fed Coolant Through
- Body Dia. 3.9360"
- Pilot Length 0.9400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT50 |
Body Dia. | 3.9360" |
Pilot Length | 0.9400 in |
Pilot Dia. | 1-1/2 in |
Shank Dia. | 2-3/4 in |
Overall Length | 170.59mm |
Details
Item | Shell Mill Holder |
Projection | 44.96mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | JIS B6339 |
Description
Shell Mill Holder, Taper Size BT50, Pilot Dia. 1-1/2 in, Pilot Length 0.9400 in, Projection 44.96mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO 9" #1 Precision Knife Silver (XWA3201E)
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points (J4705TM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E24 Female Torx(R) SAE Socket, 6 Points (42624)
- POWERWELD Cable Cutters (PW52)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- DRILL AMERICA 2MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0203)
- Erickson Arbors