Shop All Arbors
Erickson
Shell Mill Holder, BT40, 3/4
Mfr # BT40BSMC075400
Zoro # G3558972
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 101.60mm
- Coolant Fed Coolant Through
- Body Dia. 2.4800"
- Pilot Length 0.6900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT40 |
Body Dia. | 2.4800" |
Pilot Length | 0.6900 in |
Pilot Dia. | 3/4 in |
Shank Dia. | 1-3/4 in |
Overall Length | 184.48mm |
Details
Item | Shell Mill Holder |
Projection | 101.60mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | JIS B6339 |
Description
Shell Mill Holder, Taper Size BT40, Pilot Dia. 3/4 in, Pilot Length 0.6900 in, Projection 101.60mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T7 Torx(R) Socket, 6 Points (42507)
- DEWALT Claw Bar, 10 in. L, 1-1/4 in. W, Steel (DWHT55524)
- IRWIN No2 Spr Scr Extractor (53402)
- WILDE 5-PIECE COLD CHISEL SET-VINYL POUCH (CC 5.NP/VP)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- DRILL AMERICA 5MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0504)
- DRILL AMERICA 1MT Taper Shank #2 Jacobs Taper Chuck Arbor (DEWA0102)
- Erickson Arbors