Shop All Arbors
Erickson
Shell Mill Holder, BT40, 3/4
Mfr # BT40BSM2C075177
Zoro # G3558613
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 44.96mm
- Coolant Fed Coolant Through
- Pilot Length 0.6900 in
- Body Dia. 2.4800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT40 |
Pilot Length | 0.6900 in |
Body Dia. | 2.4800" |
Pilot Dia. | 3/4 in |
Overall Length | 127.84mm |
Shank Dia. | 1-3/4 in |
Details
Item | Shell Mill Holder |
Projection | 44.96mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BT40, Pilot Dia. 3/4 in, Pilot Length 0.6900 in, Projection 44.96mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 29PC GLD OX Drill Set (GO29)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX26)
- KESON Keson Industries G100 100 Ft. Chalk Line Reel (6978761)
- VEGA INDUSTRIES Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- Erickson Arbors