Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, BT40, 1
Mfr # BT40SA100400
Zoro # G3897151
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 0.9370 in
- Body Dia. 2.4800"
- Coolant Fed Coolant Through
- Projection 101.60mm
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40SA100400
- Zoro # G3897151
- UPC # 4059782160989
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Pilot Length | 0.9370 in |
Body Dia. | 2.4800" |
Pilot Dia. | 1 in |
Taper Size | BT40 |
Overall Length | 190.81mm |
Shank Dia. | 1-3/4 in |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 101.60mm |
Shank Type - Machining | Taper |
Standards | JIS B6339 |
Description
Shell Mill Holder, Taper Size BT40, Pilot Dia. 1 in, Pilot Length 0.9370 in, Projection 101.60mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETCON Fish Tape, Twisted, 175 ft. (FT175T)
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, Modulr, Large, No Nose (23178)
- ASSENMACHER SPECIALTY TOOLS STUD EXTRACTOR TOOL 8MM (AH200-8)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301001010)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- Erickson Indexable Tools