Shop All Arbors
Erickson
Shell Mill Holder, BT40, 1-3/4
Mfr # BT40BSMC32060M
Zoro # G3859245
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 60.00mm
- Coolant Fed Coolant Through
- Body Dia. 62.9800mm
- Pilot Length 23.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT40 |
Body Dia. | 62.9800mm |
Pilot Length | 23.50mm |
Pilot Dia. | 1-3/4 in |
Overall Length | 148.90mm |
Shank Dia. | 44.4500mm |
Details
Item | Shell Mill Holder |
Projection | 60.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BT40, Pilot Dia. 1-3/4 in, Pilot Length 23.50mm, Projection 60.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- KRAFT TOOL EZY-Tote Tool Carrier-RE Bull Float (CC1009)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- LENOX 6 in L x 24 TPI Bi-Metal RecipSaw Blade, TPI 24, 50 UNT, PK4 (22757OSB624R)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- WALTER Shell Mill Holders & Adaptors AK155M.U0.63.030.31 (AK155M.U0.63.030.31)
- Erickson Arbors