Shop All Exchangeable Milling Heads
Erickson
Shell Mill Holder, BT40, 1-1/4
Mfr # BT40SA125400
Zoro # G3896555
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 2.4800"
- Coolant Fed Coolant Through
- Pilot Length 1.0940 in
- Pilot Dia. 1-1/4 in
- Projection 101.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40SA125400
- Zoro # G3896555
- UPC # 4059782160958
- Country of Origin Slovenia
- Category Exchangeable Milling Heads
Dimensions
Body Dia. | 2.4800" |
Pilot Length | 1.0940 in |
Pilot Dia. | 1-1/4 in |
Taper Size | BT40 |
Overall Length | 194.79mm |
Shank Dia. | 1-3/4 in |
Details
Item | Shell Mill Holder |
Coolant Fed | Coolant Through |
Projection | 101.60mm |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,BT40,1-1/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 1/4" F x 3/8" M Impact Adapter (84176)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- WALTER SURFACE TECHNOLOGIES 3/32" 118 Deg. Jobber Length Drill Bit (01A006)
- DRILL AMERICA 1/4" Carbide Tipped Die Drill Bit (D/ADIE1/4)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301005010)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- Erickson Exchangeable Milling Heads