Shop All Arbors
Erickson
Shell Mill Holder, BT40, 1-1/4
Mfr # BT40BSMC125236
Zoro # G3859421
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size BT40
- Projection 59.94mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Body Dia. 2.4800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT40 |
Pilot Length | 0.6880 in |
Body Dia. | 2.4800" |
Pilot Dia. | 1-1/4 in |
Shank Dia. | 1-3/4 in |
Overall Length | 142.82mm |
Details
Item | Shell Mill Holder |
Projection | 59.94mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BT40, Pilot Dia. 1-1/4 in, Pilot Length 0.6880 in, Projection 59.94mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, 8 lb., 32 In, Fiberglass (6894142)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 11/32 (53122)
- BONDHUS 1/4" Ball End Blade (112)
- STARRETT Digital Caliper, 24 In (799AZ-24/600)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715-4)
- Erickson Arbors