Shop All Arbors
Erickson
Shell Mill Holder, BT30, 3/4
Mfr # BT30SMC075118
Zoro # G3558324
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Projection 29.97mm
- Coolant Fed Coolant Through
- Pilot Length 0.6900 in
- Body Dia. 1.8110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT30 |
Pilot Length | 0.6900 in |
Body Dia. | 1.8110" |
Pilot Dia. | 3/4 in |
Shank Dia. | 1-1/4 in |
Overall Length | 95.85mm |
Details
Item | Shell Mill Holder |
Projection | 29.97mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BT30, Pilot Dia. 3/4 in, Pilot Length 0.6900 in, Projection 29.97mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Utility Micrometer, Functions SAE, 0 to 1 in, Analog Display (102)
- WERA Screwdriver #2 Round (05031444001)
- CLESCO 5/8" ID Rh Motor Shaft Arbor Heavy Duty Type-Economy Style (AS-5FS-L)
- CRAFTSMAN Sockets, 3/8" Drive 8mm 6 Point Deep Soc (CMMT99143)
- ERICKSON Shell Mill Holder, BT30, 1 (BT30SM2C100177)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, BT30, 3/4 (BT30SM2C075118)
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore (23951)
- Erickson Arbors