Shop All Arbors
Erickson
Shell Mill Holder, BT30, 3/4
Mfr # BT30SM2C075118
Zoro # G3561912
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Projection 29.97mm
- Coolant Fed Coolant Through
- Pilot Length 0.6900 in
- Body Dia. 1.8110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT30 |
Pilot Length | 0.6900 in |
Body Dia. | 1.8110" |
Pilot Dia. | 3/4 in |
Shank Dia. | 1-1/4 in |
Overall Length | 95.85mm |
Details
Item | Shell Mill Holder |
Projection | 29.97mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,BT30,3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-48356)
- MAKITA 1-1/8" x 21" Belt Sander (9031)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 6 (1150MN616S)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- HHIP 1/4-1-1/4 in. 8 Piece Expanding Arbor Set (3906-4006)
- Erickson Arbors