Shop All Arbors
Erickson
Shell Mill Holder, BT30, 1
Mfr # BT30SM2C100177
Zoro # G3557469
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Projection 44.96mm
- Coolant Fed Coolant Through
- Pilot Length 0.6900 in
- Body Dia. 1.8110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | BT30 |
Pilot Length | 0.6900 in |
Body Dia. | 1.8110" |
Pilot Dia. | 1 in |
Overall Length | 110.84mm |
Shank Dia. | 1-1/4 in |
Details
Item | Shell Mill Holder |
Projection | 44.96mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size BT30, Pilot Dia. 1 in, Pilot Length 0.6900 in, Projection 44.96mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 in V-Jaw Lock Joint Pliers Serrated, PVC Grip (J262MG)
- WIHA 2 Piece Stub Screwdriver Set (31191)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- JACOBS AO803 Arbor Bridgeport Taper/3JT (7340DN)
- CLESCO W-34 Nut Lock Wheel Adapter (W-34)
- Erickson Arbors