Shop All Arbors
Erickson
Shell Mill Holder, BT30, 1-1/4
Mfr # BT30SM2C22050M
Zoro # G3858974
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Projection 50.00mm
- Coolant Fed Coolant Through
- Pilot Length 18.50mm
- Body Dia. 45.9800mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Taper Size | BT30 |
Pilot Length | 18.50mm |
Body Dia. | 45.9800mm |
Pilot Dia. | 1-1/4 in |
Overall Length | 116.90mm |
Shank Dia. | 31.7500mm |
Details
Item | Shell Mill Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | JIS B6339 |
Description
Shell Mill Holder, Taper Size BT30, Pilot Dia. 1-1/4 in, Pilot Length 18.50mm, Projection 50.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCP4)
- TE-CO T-Bolt, SS, 1/2-13x2 (46481)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2510W)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- HOUGEN Large Arbor for in.14,000-Series in. Holcutters (14004)
- ABS IMPORT TOOLS 3 Ton Imported Ratchet Type Arbor Press - Truck Only (86003401)
- Erickson Arbors