Shop All Machine Screws
Erickson
Screws, Torx Plus M3.5 X 0.6 - 4H
Mfr # MS2055
Zoro # G3779980
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Size M3.5x0.6
- Accessory Type Screws
- Product Type Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # MS2055
- Zoro # G3779980
- UPC # 4061779288651
- Country of Origin Switzerland
- Category Machine Screws
Dimensions
Size | M3.5x0.6 |
Details
System of Measurement | Metric |
Drive | Torx |
Item | Machine Screw |
Accessory Type | Screws |
Product Type | Screws |
Description
Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 50MM A2-70 Stainless Steel 10PK (9131462)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 5/16 in, 4-1/4 in L Shank, Forged Steel, Hot Dipped Galvanized (1045078)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 16mm, PK100 (M07800.050.0016)
- ERICKSON Screws, Torx Plus M2.5 X 0.45 - 4H (MS2066)
- ERICKSON Screws, Torx M3.5X0.6 (MS1200)
- ERICKSON Screws, M5 (MS524)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #6-32 X 2in 18-8 Stainless Steel 100PK (9010582)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0250)
- MIDWEST FASTENER 5/16"-18 x 2 in Slotted Round Machine Screw, Plain Brass, 6 PK (32804)
- Erickson Machine Screws