Shop All Collet Chucks
Erickson
Retention Knob, CAT40, 5/8"-11
Mfr # CV50SER40169
Zoro # G3588479
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 1/4 in
- Taper Size CV50
- Collet Series ER40
- Shank Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50SER40169
- Zoro # G3588479
- UPC # 4059782081932
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 1/4 in |
Taper Size | CV50 |
Shank Dia. | 2 3/4 in |
Nut Dia. | 1.8110" |
Bore Depth | 2.2400" |
Nose Dia. | 46.00 mm |
Shank Thread Size | 1"-8 |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Min. Collet Capacity | 0.1200" |
Max. Collet Capacity | 1.0000" |
Projection | 1.6920" |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50, DIN 6499 |
Features | Grip 2:1 |
ANSI Code | CV50SER40169 |
Number of Coolant Holes | 2 |
Application | Drilling |
For Shank Type | Cylindrical |
Shank Type - Machining | Cylindrical |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 1.6920 In., ER40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13PC DRILL SET 1/16-1/4 BY 64ths Left Hand Drill (200LH13)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/32" Tip Size, 100 PK (00156KHL)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1062)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15MM HEX DRIVER IM (GP2915M)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40BTG050500)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- Erickson Collets, Chucks & Accessories