Shop All Toolholder Accessories
Erickson
Retention Knob, 28.96mm, M24
Mfr # RK50HPCV
Zoro # G3937383
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 17.78mm
- Thread Size M24
- Taper Size CAT50
- Coolant Hole Dia. 11.89mm
- Neck Dia. 20.83mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RK50HPCV
- Zoro # G3937383
- UPC # 4059782142169
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 17.78mm |
Thread Size | M24 |
Taper Size | CAT50 |
Coolant Hole Dia. | 11.89mm |
Neck Dia. | 20.83mm |
Overall Length | 65.41mm |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 28.96mm |
Details
Item | Retention Knob |
Features | Piloted |
Standards | ANSI |
Coolant Fed | Coolant Through |
Thread Pitch | 3.00mm |
Description
Retention Knob, Taper Size CAT50, Thread Size M24, Angle Radius 45 Degrees , Knob Outside Dia. 28.96mm, Coolant Fed Coolant Through, Features Piloted
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES TITANIUM COATED STEP DRILL 1/8"-1/2" HSS (AD96012)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/8 in Tip, 7 1/16 in L (45934)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- VEKTEK Swing Clamp Arm, Long, 450 lb (91-5205-02)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.624in L, Fadal (B40-FADAL)
- Erickson Toolholder Accessories