Shop All Toolholder Accessories
Erickson
Retention Knob, 27.95mm, M24
Mfr # RK50ISAM
Zoro # G3937365
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flange to Angle Length 25.00mm
- Thread Size M24
- Taper Size 50
- Features Piloted
- Neck Dia. 20.95mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RK50ISAM
- Zoro # G3937365
- UPC # 4061779268806
- Country of Origin United Kingdom
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 25.00mm |
Thread Size | M24 |
Taper Size | 50 |
Neck Dia. | 20.95mm |
Coolant Hole Dia. | 11.55mm |
Overall Length | 74.00mm |
Angle Radius | 75 Degrees |
Knob Outside Dia. | 27.95mm |
Details
Item | Retention Knob |
Features | Piloted |
Standards | ISO 7388/2 |
Coolant Fed | Coolant Through |
Style Designation | A |
Thread Pitch | 3.00mm |
Description
Retention Knob, Style Designation A, Taper Size 50, Thread Size M24, Angle Radius 75 Degrees , Knob Outside Dia. 27.95mm, Coolant Fed Coolant Through, Features Piloted
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Box End Wrench, 30mm, 12pt, Satin, Offset (FM-54A.30)
- MILWAUKEE TOOL M12 Copper Tubing Kit + M12 Flood Light (2471-21, 2367-20)
- WARWOOD TOOL 6' Telegraph Lining Bar (16400)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #70 (.0280”/.711MM, 25PK (45-22570)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- Erickson Toolholder Accessories