Shop All Toolholder Accessories
Erickson
Retention Knob, 22.95mm, M24
Mfr # RK50BT2M
Zoro # G3937340
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 34.95mm
- Thread Size M24
- Taper Size BT50
- Neck Dia. 16.95mm
- Overall Length 85.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RK50BT2M
- Zoro # G3937340
- UPC # 4061779268745
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 34.95mm |
Thread Size | M24 |
Taper Size | BT50 |
Neck Dia. | 16.95mm |
Overall Length | 85.00mm |
Knob Outside Dia. | 22.95mm |
Angle Radius | 60 Degrees |
Details
Item | Retention Knob |
Standards | MAS |
Features | Piloted |
Coolant Fed | Non-Coolant Through |
Thread Pitch | 3.00mm |
Description
Retention Knob, Taper Size BT50, Thread Size M24, Angle Radius 60 Degrees , Knob Outside Dia. 22.95mm, Coolant Fed Non-Coolant Through, Features Piloted
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 16 Black Magrail Low Profile No Stud (MR16BK)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (41838)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece (33525SC)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- JACOBS Chuck Key Holder (30253)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- Erickson Toolholder Accessories