Shop All Toolholder Accessories
Erickson
Retention Knob, 18.95mm, M16
Mfr # RK40ISAM
Zoro # G3937514
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flange to Angle Length 20.00mm
- Thread Size M16
- Taper Size 40
- Features Piloted
- Overall Length 54.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RK40ISAM
- Zoro # G3937514
- UPC # 4059782136960
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 20.00mm |
Thread Size | M16 |
Taper Size | 40 |
Overall Length | 54.00mm |
Coolant Hole Dia. | 7.05mm |
Neck Dia. | 13.95mm |
Angle Radius | 75 Degrees |
Knob Outside Dia. | 18.95mm |
Details
Item | Retention Knob |
Features | Piloted |
Standards | ISO 7388/2 |
Coolant Fed | Coolant Through |
Thread Pitch | 2.00mm |
Style Designation | B |
Description
Retention Knob, Style Designation B, Taper Size 40, Thread Size M16, Angle Radius 75 Degrees , Knob Outside Dia. 18.95mm, Coolant Fed Coolant Through, Features Piloted
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- BN PRODUCTS USA Bolt Cutter - High Tensile 18" Bolt Cutter Capacity: 9/32” (BNBCS-18H)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- JACOBS Chuck Key Holder (30253)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- Erickson Toolholder Accessories