Shop All Toolholder Accessories
Erickson
Retention Knob, 18.80mm, M16
Mfr # RK40CV1M
Zoro # G3937523
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 11.20mm
- Thread Size M16
- Taper Size CAT40
- Overall Length 38.10mm
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RK40CV1M
- Zoro # G3937523
- UPC # 4061779268974
- Country of Origin United Kingdom
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 11.20mm |
Thread Size | M16 |
Taper Size | CAT40 |
Overall Length | 38.10mm |
Neck Dia. | 12.40mm |
Coolant Hole Dia. | 6.95mm |
Knob Outside Dia. | 18.80mm |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Standards | ANSI |
Features | No Pilot |
Coolant Fed | Coolant Through |
Thread Pitch | 2.00mm |
Description
Retention Knob, Taper Size CAT40, Thread Size M16, Angle Radius 45 Degrees , Knob Outside Dia. 18.80mm, Coolant Fed Coolant Through, Features No Pilot
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 (K0197.140061)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- SEYMOUR MIDWEST 3 1/8 lb Garden Hoe Mattock, 51 in L Wood Handle (85529GRA)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- STM 40 Taper Tool Lock (335275)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- GS TOOLING GSC275X45 CAT50 Coolant Through Retention Knob 1"-8 Drawbar Thread (366096)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- Erickson Toolholder Accessories