Shop All Toolholder Accessories
Erickson
Retention Knob, 14.95mm, M16
Mfr # RK40BT3M
Zoro # G3937322
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 27.95mm
- Thread Size M16
- Taper Size BT40
- Features Piloted
- Standards MAS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RK40BT3M
- Zoro # G3937322
- UPC # 4061779268776
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 27.95mm |
Thread Size | M16 |
Taper Size | BT40 |
Overall Length | 60.00mm |
Neck Dia. | 9.9500 in |
Angle Radius | 90 Degrees |
Knob Outside Dia. | 14.95mm |
Details
Item | Retention Knob |
Features | Piloted |
Standards | MAS |
Coolant Fed | Non-Coolant Through |
Thread Pitch | 2.00mm |
Description
Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 90 Degrees , Knob Outside Dia. 14.95mm, Coolant Fed Non-Coolant Through, Features Piloted
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x1.5 Carbon Steel Hex Die (DWTSMH27X1.5)
- KO-KEN Bit Socket 6mm Hex 62mm 3/8 Sq. Drive (3012M.62-6)
- WINSMITH Mounting Plate (E20WT)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2-1/2 (46262)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- METABO Metabo 469-34110148 Flange Nut (469-34110148)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- Erickson Toolholder Accessories