Shop All Toolholder Accessories
Erickson
Retention Knob, 10.95mm, M12
Mfr # RK30BT2M
Zoro # G3937453
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 17.95mm
- Thread Size M12
- Taper Size BT30
- Neck Dia. 6.9500 in
- Overall Length 43.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RK30BT2M
- Zoro # G3937453
- UPC # 4061779269087
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 17.95mm |
Thread Size | M12 |
Taper Size | BT30 |
Neck Dia. | 6.9500 in |
Overall Length | 43.00mm |
Knob Outside Dia. | 10.95mm |
Angle Radius | 60 Degrees |
Details
Item | Retention Knob |
Standards | MAS |
Features | Piloted |
Coolant Fed | Non-Coolant Through |
Thread Pitch | 1.75mm |
Description
Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 60 Degrees , Knob Outside Dia. 10.95mm, Coolant Fed Non-Coolant Through, Features Piloted
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Plier, Fixed Tip (J600A)
- JET Combo Wheel and Belt Grinder (578842)
- URREA Speed handle 1/2" (5480)
- BOSCH Hammer Drill Bit, 13" L, 5/8" Shank Size (HCFC5020)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- Erickson Toolholder Accessories