Shop All Toolholder Accessories
Erickson
Retention Knob, 10.95mm, M12
Mfr # RK30BT1M
Zoro # G3937374
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange to Angle Length 17.95mm
- Thread Size M12
- Taper Size BT30
- Neck Dia. 6.9500 in
- Features Piloted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RK30BT1M
- Zoro # G3937374
- UPC # 4059782143661
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 17.95mm |
Thread Size | M12 |
Taper Size | BT30 |
Neck Dia. | 6.9500 in |
Overall Length | 43.00mm |
Knob Outside Dia. | 10.95mm |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Features | Piloted |
Standards | MAS |
Coolant Fed | Non-Coolant Through |
Thread Pitch | 1.75mm |
Description
Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 45 Degrees , Knob Outside Dia. 10.95mm, Coolant Fed Non-Coolant Through, Features Piloted
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- CATERPILLAR Multi Tool/Keychain Light Set (240240)
- DEWALT Taping Knife, SS, Soft Grip, 8 (DXTT-2-134)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- Erickson Toolholder Accessories