Shop All Round Slings
Erickson
PWC Lift Sling 1000 lb
Mfr # 02000
Zoro # G9511154
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Polyester
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 02000
- Zoro # G9511154
- Country of Origin China
- Category Round Slings
Details
Material | Steel / Polyester |
Color | Black |
Description
PWC Lift Sling 1000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 500 lb, Black (16V338)
- K-TOOL INTERNATIONAL Heavy Duty Bungee Cord 13/32"x40" 10pcs (KTI73833)
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- ERICKSON 1"X4Ft Eye Ends Lift Sling (09006)
- ERICKSON 1"X4Ft Eye Ends Lift Sling (09005)
- ERICKSON 1"X8Ft Endless Lift Sling (09000)
- STREN-FLEX Round Sling, Endless, Purple, 8 ft. L (STRERS1-08)
- STREN-FLEX Round Sling, Endless, Red, 16ft L, Polyester (STRERS5-16)
- LIFT-ALL Roundsling, Endless, 14 ft L, 31000 lb Cap (EN360X14)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 8400 lb. (EE90X6)
- Erickson Round Slings