Shop All Collet Chucks
Erickson
Milling Cutter Arbor
Mfr # HSK80AER16100M
Zoro # G3589745
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 139.90 mm
- Taper Size HSK80
- Shank Dia. 80.00 mm
- Collet Series ER16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK80AER16100M
- Zoro # G3589745
- UPC # 4059782111592
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 139.90 mm |
Taper Size | HSK80 |
Shank Dia. | 80.00 mm |
Nose Dia. | 32.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
ANSI Code | HSK80AER16100M |
Features | Grip (2:1 Advantage) |
Standards | DIN 6499 |
Description
Collet Chuck, Taper Size HSK80, Projection 100.00 mm, ER16
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (16107)
- VEGA Phillips 1 Socket Bit x 3/4" - 1/4 Sq D (120P1SB)
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR20)
- ERICKSON Chuck, Collet DA100 EXTENSION D (SS250DA104186M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER32600)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- HHIP Hex ER-40 Collet Block (3900-5129)
- Erickson Collets, Chucks & Accessories