Shop All Collet Chucks
Erickson
Milling Cutter Arbor
Mfr # BT50BER32150M
Zoro # G3590122
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Taper Size BT50
- Overall Length 251.80 mm
- Shank Dia. 2 3/4 in
- Collet Series ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50BER32150M
- Zoro # G3590122
- UPC # 4059782111172
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Taper Size | BT50 |
Overall Length | 251.80 mm |
Shank Dia. | 2 3/4 in |
Nut Dia. | 50.00mm |
Bore Depth | 46.00mm |
Nose Dia. | 50.00 mm |
Shank Thread Size | M24 |
Details
Item | Collet Chuck |
Collet Series | ER32 |
Min. Collet Capacity | 0.0800" |
Max. Collet Capacity | 0.8100" |
Projection | 150.00mm |
Coolant Fed | Coolant Through |
ANSI Code | BT50BER32150M |
Features | Grip 2:1 |
Standards | DIN 6499, JIS B 6339 |
Shank Type - Machining | Cylindrical |
For Shank Type | Cylindrical |
Application | Drilling |
Number of Coolant Holes | 2 |
Cutting Direction | Neutral |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 150.00mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- GREY PNEUMATIC Locking Extension Set 1/4" Dr, 3"; 6"; 12" L, 3 Pieces (9703QL)
- ARTU Multipurpose Metric Drill Bit, 10mm (01521)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6152)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT33 Sleeve (3903-6058)
- Erickson Collet Chucks