Shop All Collet Chucks
Erickson
Milling Cutter Arbor, 1.8800", HSS
Mfr # CV40BER32275
Zoro # G3771964
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 138.10 mm
- Taper Size CV40
- Shank Dia. 3.8000 in
- Collet Series ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40BER32275
- Zoro # G3771964
- UPC # 4059782122871
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 138.10 mm |
Taper Size | CV40 |
Shank Dia. | 3.8000 in |
Nose Dia. | 50.00 mm |
Bore Depth | 1.8110" |
Nut Dia. | 1.9680" |
Shank Thread Size | 5/8"-11 |
Head Dia. | 1.8800" |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 2-3/4 In., ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter, 1/4 In, PK2 (117)
- KRAFT TOOL Elite Series 3" Chisel Stainless Ste (DW705PF)
- EUROBOOR Magnetic Core Drilling Machine, Digital (ECO.55S+T)
- ULLMAN DEVICES 6-Piece Hook & Pick Set (CHP6-LP)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON Collet Chuck, SK10, Taper Shank (CV50BTG075600G)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Chuck, Collet DA100 EXTENSION D (SS250DA104186M)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- STM CAT40 ER32-2.50 COLLET CHUCK (525421)
- Erickson Collet Chucks