Shop All Collet Chucks
Erickson
Milling Cutter Arbor, 1-1/2", HSS
Mfr # HSK32CER16060M
Zoro # G3591775
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Overall Length 75.90 mm
- Taper Size HSK32
- Shank Dia. 2 3/4 in
- Collet Series ER16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK32CER16060M
- Zoro # G3591775
- UPC # 4059782136533
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Overall Length | 75.90 mm |
Taper Size | HSK32 |
Shank Dia. | 2 3/4 in |
Nose Dia. | 28.00 mm |
Bore Depth | 32.00mm |
Nut Dia. | 32.00mm |
Head Dia. | 1-1/2" |
Description
Collet Chuck, Taper Size HSK32, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 60.00mm, ER16
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022701001)
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR13)
- WESTWARD Pipe Cutter Wheel, 1/8-2 In (6KHD3)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- Erickson Collet Chucks